Shop All Wall Plates
American Imaginations
Plastic Rectangle Single RJ45 Wall Plate
Mfr # AI-37742
Zoro # G010652302
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Plastic
- Mounting Type Wall Mount
- Includes Single RJ45 Wall Plate
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37742
- Zoro # G010652302
- UPC # 627622377428
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Beige |
Material | Plastic |
Mounting Type | Wall Mount |
Includes | Single RJ45 Wall Plate |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x single rj45 wall plate in beige color. A SINGLE RJ45 WALL PLATE IS A PRACTICAL AND ORGANIZED SOLUTION FOR CREATING A NETWORK CONNECTION POINT IN A ROOM. THIS WALL PLATE TYPICALLY FEATURES ONE RJ45 PORT, ALLOWING YOU TO CONNECT ETHERNET CABLES FOR INTERNET OR LOCAL NETWORK ACCESS. IT OFFERS A CLEAN AND PROFESSIONAL APPEARANCE BY CONCEALING CABLES BEHIND THE WALL. SINGLE RJ45 WALL PLATES ARE COMMONLY USED IN HOMES AND OFFICES, PROVIDING A CONVENIENT WAY TO ESTABLISH NETWORK CONNECTIONS IN DIFFERENT ROOMS. THEY ARE AVAILABLE IN VARIOUS DESIGNS AND COLORS TO MATCH THE DECOR OF YOUR SPACE WHILE ENSURING EASY ACCESS TO NETWORK CONNECTIVITY. This single rj45 wall plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This single rj45 wall plate is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 1-1/4 In., PVC, 10 In. L (5121006)
- ILSCO Aluminum Panelboard Lug, onductor Range (PB2-600-2N-EC)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 2 Gloss Finish, White (FG-2-WH)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P78I)
- HUBBELL 1-Gang Weatherproof Cover, Horizontal, 1.406 in. Dia., Gray (5152-0)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P38W)
- American Imaginations Wall Plates