Shop All Extension Cords
American Imaginations
Plastic Orange Outdoor Triple Outlet
Mfr # AI-37264
Zoro # G010565176
product price: $117.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$117.99
Free 30-Day Returns
Key Features
- Cord Length 1181.1 in
- Color Orange
- Jacket Material Plastic
- Shape Unique
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37264
- Zoro # G010565176
- UPC # 627622372645
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 1181.1 in |
Width | 0.5 in |
Details
Color | Orange |
Jacket Material | Plastic |
Shape | Unique |
Weight | 0.5 lbs |
Install Type | Plug |
Includes | Outdoor Triple Outlet |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x outdoor triple outlet in orange color. DESIGNED FOR OUTDOOR USE, THE 163 SJTW CORD COMES IN A VIBRANT ORANGE COLOR. IT FEATURES A CONVENIENT TRIPLE OUTLET CONFIGURATION, PROVIDING MULTIPLE CONNECTIVITY OPTIONS. THE OUTDOOR SUITABILITY ENSURES ITS RESILIENCE AGAINST VARIOUS WEATHER CONDITIONS. WITH ITS VERSATILE DESIGN, THIS CORD PROVES TO BE A VALUABLE ADDITION TO OUTDOOR POWER SETUPS. THE ORANGE COLOR ADDS VISIBILITY AND DISTINCTIVENESS TO THE CORD, MAKING IT EASY TO SPOT EVEN IN OUTDOOR ENVIRONMENTS. This outdoor triple outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This outdoor triple outlet is made with plastic. The primary color of this product is orange and it comes with orange hardware. 1181.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HeatShrink Cable Breakout Boot (HDBB-340-1-250)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- ZORO SELECT Locking Connector Black Nylon 3 Poles (3764)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- U.S. WIRE & CABLE 50 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 15A (73050)
- AC WORKS 75ft RV 50A NEMA 14-50P to NEMA SS2-50R Detachable Power Supply Cord with Rubber Jacket (S1450M50-RU-075)
- KEEN 03538-88-09 9 ft. 14 By 3 Air Conditioner Extension Cord - Gray (KE134786)
- JASCO Cordinate 3-Outlet Grounded Extension Cord, 10ft Braided Cord, Dark Heather (42024-T2)
- American Imaginations Extension Cords & Power Strips