Shop All Wall Plates
American Imaginations
Plastic, Ivory Finish, Ivory
Mfr # AI-35046
Zoro # G704844112
Sold in multiples of 10 for $358.50
$358.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Finish Ivory
- Length 4.87
- Width 3.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35046
- Zoro # G704844112
- UPC # 627622350469
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 4.87 |
Width | 3.12 |
Height | 0.37 |
Details
Color | Ivory |
Material | Plastic |
Finish | Ivory |
Mounting Type | Wall Mount |
Special Features | THIS PRODUCT INCLUDE(S): 1x electrical plate cover in ivory color (35046). IVORY BLANK PLATE. SINGLE GANG. This electrical plate cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical plate cover is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. 3.12-in. Width (left to right). 4.87-in. Depth (back to front). 0.37-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x electrical plate cover in ivory color (35046). IVORY BLANK PLATE. SINGLE GANG. This electrical plate cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical plate cover is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. 3.12-in. Width (left to right). 4.87-in. Depth (back to front). 0.37-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- NVENT HOFFMAN Qline E, Type 4x, 125x125x74mm, Polycarb (Q13138PCECC)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- SOUTHWIRE Metal Distribution D Ring 8 (DST-800)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- ROLLS Wall Plate Direct Box (DB228)
- MAXXIMA 3 Way Decorative Wall Switch On/Of Wall Plates, Number of Gangs: 1 White (MEW-S1003W-10)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P263I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- American Imaginations Wall Plates