Shop All Wall Plates
American Imaginations
Plastic, Ivory Finish, Ivory
Mfr # AI-35041
Zoro # G204844575
Sold in multiples of 10 for $374.90
$374.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Finish Ivory
- Special Features THIS PRODUCT INCLUDE(S): 1x electrical switch plate in ivory color (35041). RECEPTACLE REPAIR PLATE - IVORY. SINGLE GANG. 0.375 LARGER THAN OUR REGULAR PLATE. PERFECT FOR HIDING WALL DAMAGE AROUND OUTLET. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. 3.50-in. Width (left to right). 5.62-in. Depth (back to front). 0.25-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Length 5.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35041
- Zoro # G204844575
- UPC # 627622350414
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 5.62 |
Width | 3.5 |
Height | 0.25 |
Details
Color | Ivory |
Material | Plastic |
Finish | Ivory |
Special Features | THIS PRODUCT INCLUDE(S): 1x electrical switch plate in ivory color (35041). RECEPTACLE REPAIR PLATE - IVORY. SINGLE GANG. 0.375 LARGER THAN OUR REGULAR PLATE. PERFECT FOR HIDING WALL DAMAGE AROUND OUTLET. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. 3.50-in. Width (left to right). 5.62-in. Depth (back to front). 0.25-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Mounting Type | Wall Mount |
Description
THIS PRODUCT INCLUDE(S): 1x electrical switch plate in ivory color (35041). RECEPTACLE REPAIR PLATE - IVORY. SINGLE GANG. 0.375 LARGER THAN OUR REGULAR PLATE. PERFECT FOR HIDING WALL DAMAGE AROUND OUTLET. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. 3.50-in. Width (left to right). 5.62-in. Depth (back to front). 0.25-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (4Z34)
- MIDWEST FASTENER 16 WG to 14 WG Butt Connectors 20PK (70093)
- RACO Switch Box Support, NOVAL Accessory, Galvanized steel, Mounting Bracket (977)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- DECORA Leviton White 3 gang Thermoset Plastic GFCI/Rocker Wall Plate (80411-00W)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- CB DISTRIBUTING HDMI Pass Through Single Gang Wall Plate - White (ST3439275)
- American Imaginations Wall Plates