Shop All Wall Plates
American Imaginations
Plastic, Ivory Finish, Ivory
Mfr # AI-35034
Zoro # G804844166
product price: $33.99
/ea
Sold in multiples of 10 for $339.90
$339.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Finish Ivory
- Height 0.3
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35034
- Zoro # G804844166
- UPC # 627622350346
- Country of Origin Canada
- Category Wall Plates
Dimensions
Height | 0.3 |
Width | 2.8 |
Length | 4.5 |
Details
Color | Ivory |
Material | Plastic |
Finish | Ivory |
Mounting Type | Wall Mount |
Special Features | THIS PRODUCT INCLUDE(S): 1x electrical switch plate in ivory color (35034). IVORY DECORATOR PLATE. 1 GANG. PLASTIC. This electrical switch plate belongs to the decorator series. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. 2.8-in. Width (left to right). 4.5-in. Depth (back to front). 0.3-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x electrical switch plate in ivory color (35034). IVORY DECORATOR PLATE. 1 GANG. PLASTIC. This electrical switch plate belongs to the decorator series. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. 2.8-in. Width (left to right). 4.5-in. Depth (back to front). 0.3-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 3P 30A AMP 600V-AC 600V-DC NON-FUSIBLE DISCONNECT SWITCH (HU361)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- CONNECTICUT ELECTRIC RV Power Oulet, 50A (CESMPS54HR)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- HUBBELL Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP720FS)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P1R)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- ROLLS Wall Plate Direct Box (DB228)
- American Imaginations Lighting Controls