Shop All Wall Plates
American Imaginations
Plastic, Ivory Finish, Ivory
Mfr # AI-35031
Zoro # G804844937
product price: $36.29
/ea
Sold in multiples of 10 for $362.90
$362.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Finish Ivory
- Width 5
- Special Features THIS PRODUCT INCLUDE(S): 1x electrical switch plate in ivory color (35031). IVORY DUPLEX RECEPTACLE PLATE. 2 GANG. PLASTIC. This electrical switch plate features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. 5.00-in. Width (left to right). 4.87-in. Depth (back to front). 0.25-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35031
- Zoro # G804844937
- UPC # 627622350315
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 5 |
Length | 4.87 |
Height | 0.25 |
Details
Color | Ivory |
Material | Plastic |
Finish | Ivory |
Special Features | THIS PRODUCT INCLUDE(S): 1x electrical switch plate in ivory color (35031). IVORY DUPLEX RECEPTACLE PLATE. 2 GANG. PLASTIC. This electrical switch plate features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. 5.00-in. Width (left to right). 4.87-in. Depth (back to front). 0.25-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Mounting Type | Wall Mount |
Description
THIS PRODUCT INCLUDE(S): 1x electrical switch plate in ivory color (35031). IVORY DUPLEX RECEPTACLE PLATE. 2 GANG. PLASTIC. This electrical switch plate features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. 5.00-in. Width (left to right). 4.87-in. Depth (back to front). 0.25-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB150N005F4)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 10A (RXZE2M114M)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- DETECTION SYSTEMS Infrared Motion Sensor (DS150I)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Brown (P4)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97801)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- American Imaginations Lighting Controls