Shop All Wall Plates
American Imaginations
Plastic, Ivory Finish, Ivory
Mfr # AI-35028
Zoro # G704844716
product price: $36.69
/ea
Sold in multiples of 10 for $366.90
$366.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Finish Ivory
- Special Features THIS PRODUCT INCLUDE(S): 1x electrical switch plate in ivory color (35028). IVORY SWITCH PLATE. 3 GANG. PLASTIC. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. 10.25-in. Width (left to right). 4.87-in. Depth (back to front). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Width 10.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35028
- Zoro # G704844716
- UPC # 627622350285
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 10.25 |
Length | 4.87 |
Details
Color | Ivory |
Material | Plastic |
Finish | Ivory |
Special Features | THIS PRODUCT INCLUDE(S): 1x electrical switch plate in ivory color (35028). IVORY SWITCH PLATE. 3 GANG. PLASTIC. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. 10.25-in. Width (left to right). 4.87-in. Depth (back to front). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Mounting Type | Wall Mount |
Description
THIS PRODUCT INCLUDE(S): 1x electrical switch plate in ivory color (35028). IVORY SWITCH PLATE. 3 GANG. PLASTIC. This electrical switch plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. 10.25-in. Width (left to right). 4.87-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU250)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97257)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- LEVITON Outdoor Cvr Plate (4976-GY)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- American Imaginations Lighting Controls