Shop All Washroom Accessories
American Imaginations
Plastic Chrome Oval Shower Rod Flange
Mfr # AI-37788
Zoro # G310835870
original price:
$120.99
9% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5 in
- For Use With Residential/Non-Residential
- Color Chrome
- Mounting Wall Mount
- Ring Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37788
- Zoro # G310835870
- UPC # 627622377886
- Country of Origin Canada
- Category Washroom Accessories
Dimensions
Length (In.) | 0.5 in |
Ring Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Color | Chrome |
Mounting | Wall Mount |
Material | Plastic |
Shape | Oval |
Includes | Shower Rod Flange |
Description
THIS PRODUCT INCLUDES: 1x shower rod flange in chrome color. THE OVAL FLANGE, FINISHED IN A SHINY CHROME COLOR, IS SPECIFICALLY DESIGNED FOR SHOWER RODS. IT IS PRIMARILY CONSTRUCTED FROM DURABLE PLASTIC MATERIAL, WHICH IS RESISTANT TO MOISTURE AND CORROSION, MAKING IT IDEAL FOR BATHROOM USE. THIS FLANGE COMES COMPLETE WITH SCREWS, SIMPLIFYING THE INSTALLATION PROCESS AND ENSURING A SECURE ATTACHMENT TO THE WALL OR CEILING. ITS OVAL SHAPE ADDS A TOUCH OF ELEGANCE TO YOUR BATHROOM DECOR WHILE SERVING THE PRACTICAL PURPOSE OF PROVIDING SUPPORT TO YOUR SHOWER ROD. WHETHER YOURE RENOVATING YOUR BATHROOM OR INSTALLING A NEW SHOWER ROD, THIS CHROME OVAL FLANGE MADE OF PLASTIC IS A CONVENIENT AND STYLISH CHOICE FOR YOUR FIXTURES. This shower rod flange features a oval shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower rod flange is made with plastic. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nut, 45 deg., PVDF, Flare, 1/2 In. (1213-0008)
- LEGEND VALVE 1/2" T-546 IPS SILLCOCK (107-407)
- DURA FAUCET DESIGNER RV LAVATORY FAUCET - BRUSHED SATIN NICKEL (DF-PL700L-SN)
- CHICAGO FAUCET Cast Spout Assembly (L8LEOJKAB)
- AMERICAN IMAGINATIONS Stainless Steel Chrome Shower Curtain Hooks (AI-37791)
- IVES RESIDENTIAL Solid Brass Single Wardrobe Hook Satin Chrome Finish (581MB26D)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NUSTEEL NuSteel CA322-5 Horizon 3 Tone Copper Tumbler (CA322-5)
- DICKINSON MARINE Dickinson Marine 26-021 Propane Stove Searail (26-021)
- GROHE Universal Pull Out Spray Chrome Starligh (46658NC0)
- WARMLYYOURS Summit Towel Warmer, Black, Dual Connection, 8 Bars & Heated 3-Bar Shelf (TW-SUM08KS-HP)
- American Imaginations Washroom Accessories