Shop All Toilet Seats
American Imaginations
Oval White Toilet Seat Plastic
Mfr # AI-38518
Zoro # G810505648
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Oval
- Color White
- Material Plastic
- Width 0.5 in
- Includes Toilet Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38518
- Zoro # G810505648
- UPC # 627622385188
- Country of Origin Canada
- Category Toilet Seats
Dimensions
Width | 0.5 in |
Power Cord Length | 0.5 in |
Details
For Bowl Shape | Oval |
Color | White |
Material | Plastic |
Includes | Toilet Seat |
Description
THIS PRODUCT INCLUDES: 1x toilet seat in white color. CRAFTED FOR EXCELLENCE, THIS ELONGATED TOILET SEAT COMES IN A CLEAN WHITE HUE AND IS MADE FROM DURABLE PLASTIC MATERIAL. WITH DIMENSIONS APPROXIMATELY RANGING FROM 18.5 TO 18.75, ITS AN IDEAL CHOICE FOR ELONGATED TOILET BOWLS. THIS SEAT BOASTS A CLOSED FRONT DESIGN COMPLETE WITH A COVER, COMBINING AESTHETICS WITH FUNCTIONALITY SEAMLESSLY.SAFETY IS PARAMOUNT WITH ITS SLOW-CLOSE FEATURE AND HEAVY-DUTY HINGE, PREVENTING SUDDEN SLAMMING AND ENSURING LONGEVITY. FEATURING A SCRATCH-RESISTANT FINISH, ERGONOMIC CONTOUR FIT, AND MOLDED BUMPERS, THIS SEAT NOT ONLY WITHSTANDS VARIOUS CLEANING AGENTS BUT ALSO OFFERS ENHANCED COMFORT AND DURABILITY FOR A PREMIUM BATHROOM EXPERIENCE. This toilet seat features a oval shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This toilet seat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Pressure Fittings (W 01072CB)
- VICTOR 11-gauge Steel Heavy Duty Tail Pipe Hanger (V831)
- IRONWERKS DESIGNS 1/2" x 10" Decorative Sandblast Iron Pipe Nipple, 10PK (SND-1/2x10-10)
- DIXON Safety Vented Ball Valve, 3/4" (BBV75LV)
- AMERICAN IMAGINATIONS White Oval Plastic Solid Plastic Seat (AI-38501)
- AMERICAN IMAGINATIONS White Oval Plastic Slow Close Seat (AI-38508)
- AMERICAN IMAGINATIONS Oval White Toilet Seat Plastic (AI-38515)
- CHESTERFIELD LEATHER Round Soft Toilet Seat, Sky Blue (CH2669942)
- KOHLER Tresham Comfort Height Elongated B (4799-0)
- COMFORT SEATS Deluxe Molded Wood Seat, Dresden Blue, Elongated Closed Front with Cover and Adjustable Hinge (C014WD40)
- MAYFAIR Toilet Seat Elong Wd Wht (164SLOW-000)
- American Imaginations Toilet Seats