Shop All Toilet Seats
American Imaginations
Oval White Toilet Seat Plastic
Mfr # AI-38515
Zoro # G310505650
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Oval
- Color White
- Material Plastic
- Width 0.5 in
- Includes Toilet Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38515
- Zoro # G310505650
- UPC # 627622385157
- Country of Origin Canada
- Category Toilet Seats
Dimensions
Width | 0.5 in |
Power Cord Length | 0.5 in |
Details
For Bowl Shape | Oval |
Color | White |
Material | Plastic |
Includes | Toilet Seat |
Description
THIS PRODUCT INCLUDES: 1x toilet seat in white color. THIS ELONGATED TOILET SEAT, FINISHED IN A PRISTINE WHITE COLOR, IS CONSTRUCTED FROM DURABLE PLASTIC MATERIAL. ITS APPROXIMATE SIZE RANGES FROM 18.5 TO 18.75, MAKING IT A SUITABLE CHOICE FOR ELONGATED TOILET BOWLS. FEATURING A CLOSED FRONT DESIGN WITH A COVER, IT NOT ONLY PROVIDES COMFORT BUT ALSO ADDS A CLEAN AND SLEEK LOOK TO YOUR BATHROOM.THIS SEAT IS BUILT TO WITHSTAND VARIOUS CLEANING AGENTS, ENSURING IT REMAINS IN EXCELLENT CONDITION OVER TIME.. MOLDED BUMPERS ARE INTEGRATED INTO THE DESIGN, ENHANCING BOTH STABILITY AND DURABILITY FOR A RELIABLE AND LONG-LASTING TOILET SEAT OPTION. This toilet seat features a oval shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This toilet seat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL 3/4" FPT Carbon Steel Ball Valve (CSV-75)
- BECK Standard Black Nipple (0330775404)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-48A)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Flat White (104FW P1)
- AMERICAN IMAGINATIONS White Oval Plastic Solid Plastic Seat (AI-38501)
- AMERICAN IMAGINATIONS White Oval Plastic Slow Close Seat (AI-38508)
- AMERICAN IMAGINATIONS Oval White Toilet Seat Plastic (AI-38518)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-0)
- TOTO Slim, Elongated Softclose Seat, Cotton, With Cover, Urea Resin (SS234#01)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C1011TK00)
- KOHLER Memoirs Comfort Height Elongated B (4380-0)
- American Imaginations Toilet Seats