Shop All Toilet Seats
American Imaginations
Oval White Toilet Seat Plastic
Mfr # AI-38513
Zoro # G210505668
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Oval
- Color White
- Material Plastic
- Width 0.5 in
- Includes Toilet Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38513
- Zoro # G210505668
- UPC # 627622385133
- Country of Origin Canada
- Category Toilet Seats
Dimensions
Width | 0.5 in |
Power Cord Length | 0.5 in |
Details
For Bowl Shape | Oval |
Color | White |
Material | Plastic |
Includes | Toilet Seat |
Description
THIS PRODUCT INCLUDES: 1x toilet seat in white color. THIS ROUND TOILET SEAT, IN A CLEAN WHITE COLOR, MEASURES APPROXIMATELY 16.375 TO 16.75 AND COMES WITH A CLOSED FRONT COVER DESIGNED FOR ROUND BOWLS.SAFETY IS A PRIORITY WITH ITS SLOW-CLOSE MECHANISM, PREVENTING ABRUPT SLAMMING AND ENSURING A QUIET CLOSE.THE ADDED CONVENIENCE OF A LIFT CLEAN FEATURE MAKES MAINTENANCE A BREEZE. ITS SCRATCH-RESISTANT FINISH ENSURES LONG-LASTING DURABILITY WHILE MAINTAINING A PRISTINE APPEARANCE.. THE SEATS ERGONOMIC CONTOUR FIT ENHANCES COMFORT, AND ITS BUILT TO WITHSTAND THE USE OF VARIOUS CLEANING AGENTS, THANKS TO ITS MOLDED BUMPERS. This toilet seat features a oval shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This toilet seat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (20)
- SMITH-COOPER Thrd HexPlug, Forged, 3000, 2" (4308000916)
- ZURN Toilet Seat, Heavy Duty, With Cover, Elongated, White (Z5957SS-EL)
- DELTA Single Handle Bar/Prep Faucet, 134/100/300/400 Series (1903-DST)
- AMERICAN IMAGINATIONS White Oval Plastic Slow Close Seat (AI-38508)
- AMERICAN IMAGINATIONS Oval White Toilet Seat Plastic (AI-38515)
- AMERICAN IMAGINATIONS White Oval Plastic Solid Plastic Seat (AI-38501)
- AMERICAN IMAGINATIONS Oval White Toilet Seat Plastic (AI-38518)
- KOHLER Cover-Seat;Bd-N450Us-N0 (1321006)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS114#11)
- AMERICAN STANDARD Child Toilet Seat, Open Front, Self-Sustaining Check Hinge, 2-3/16 in Seat Ht, Plastic, White (5001G055.020)
- American Imaginations Toilet Seats