Shop All Carbon Monoxide and Smoke Detectors
American Imaginations
Oval White Carbon Monoxide Alarm Plastic
Mfr # AI-36958
Zoro # G810835943
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.5 in
- Includes Carbon Monoxide Alarm, 3x AAA Batteries
- Mounting Style Wall Mount
- Length 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36958
- Zoro # G810835943
- UPC # 627622369584
- Country of Origin Canada
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Carbon Monoxide Alarm, 3x AAA Batteries |
Mounting Style | Wall Mount |
For Use With | Residential/Non-Residential |
Fabric Weight | 0.5 lbs |
Material | Plastic |
Color | White |
Sign Shape | Oval |
Description
THIS PRODUCT INCLUDES: 1x carbon monoxide alarm in white color. EQUIPPED WITH AN ELECTROCHEMICAL SENSOR, THE CARBON MONOXIDE CO ALARM ENSURES SAFETY FROM CO EXPOSURE. IT FEATURES A CONVENIENT TESTRESET BUTTON THAT VERIFIES ALARM FUNCTIONALITY AND PROVIDES OPTIONS TO SILENCE AND RESET IT. A LOW BATTERY INDICATOR EMITS A WARNING CHIRP WHEN BATTERY REPLACEMENT IS NECESSARY, ENHANCING MAINTENANCE AWARENESS. THE PACKAGE INCLUDES 3 AA BATTERIES, OFFERING IMMEDIATE USABILITY UPON SETUP. This carbon monoxide alarm features a oval shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This carbon monoxide alarm is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Eyewear Retainer, Black, Slip On, 16-1/2" L (15750)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50009)
- 3M DBI-SALA Adjustable Positioning Lanyard, 8 ft., Blue (1234086)
- NMC Diesel Fuel Laminated Label (M728LP)
- AMERICAN IMAGINATIONS Rectangle White 3 In 1 CO Propane Natural Gas Alarm Plastic (AI-37069)
- AMERICAN IMAGINATIONS Oval White Digital Carbon Monoxide Alarm Plastic (AI-36959)
- AMERICAN IMAGINATIONS Round White Talking Combo Smoke and CO Alarm Plastic (AI-37075)
- AMERICAN IMAGINATIONS Round White Wire-In Combo Smoke CO Alarm Plastic (AI-37073)
- ZORO SELECT Smoke Detector Tester, 2 1/2 oz Spray, Operating Temp 56 Degrees to 120 Degrees F (25S)
- LINEAR Bill Trap Detector, 304 MHz, 500 ft. (ST-23A)
- MTI INDUSTRIES Safe t Alert 45 Series - Dual Carbon Monoxide / Propane Alarm; Black (45-742-BL)
- American Imaginations Carbon Monoxide and Smoke Detectors