Shop All Wire Connectors
American Imaginations
Orange Plastic Twist-On Wire Connector
Mfr # AI-37298
Zoro # G810519607
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Width 0.5 in
- Length 0.5 in
- Includes Twist-On Wire Connector
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37298
- Zoro # G810519607
- UPC # 627622372980
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Orange |
Includes | Twist-On Wire Connector |
Material | Plastic |
For Use With | Residential/Non-Residential |
Shank Shape | Unique |
Weight | 0.5 lbs |
Install Type | Cap |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x twist-on wire connector in orange color. THE TWIST-ON WIRE CONNECTOR IS CHARACTERIZED BY ITS SMALL SIZE AND DISTINGUISHED BY AN ORANGE COLOR. THIS TYPE OF CONNECTOR IS WIDELY EMPLOYED IN ELECTRICAL APPLICATIONS TO EFFECTIVELY SPLICE OR CONNECT WIRES TOGETHER. ITS COMPACT SIZE IS TAILORED TO ACCOMMODATE SMALLER WIRE GAUGES, OFFERING VERSATILITY FOR VARIOUS WIRING CONFIGURATIONS. THE ORANGE COLOR SERVES AS A VISUAL CUE, AIDING IN THE QUICK IDENTIFICATION AND SELECTION OF THE APPROPRIATE CONNECTOR FOR SPECIFIC WIRE SIZES. WHEN UTILIZING THE TWIST-ON WIRE CONNECTOR, OPTING FOR THE ORANGE VARIANT ENSURES COMPATIBILITY WITH SMALLER WIRE GAUGES, PROMOTING OPTIMAL ELECTRICAL CONDUCTIVITY AND SAFETY DURING THE WIRE CONNECTION PROCESS. This twist-on wire connector features a unique shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This twist-on wire connector is made with plastic. The primary color of this product is orange and it comes with orange hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK5 (ITCSN-0800-48"-BLACK-5 PCS)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Gray (P226GY)
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 14-3/4 in L, 14-3/4 in W (PC1212Z80146)
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- AMERICAN IMAGINATIONS Black Plastic Set-Screw Wire Connector (AI-37324)
- POWER FIRST Wire Connector, Red, PK150 (5UYH9)
- HARTING Han 10 Es-F insert (09330102716)
- GARDNER BENDER PushGard 10-14 Ga. Pigtail Green 25 pk (GGP-1282N)
- SOUTHWIRE Coleman Cable 172-04112 2' 12-3 Stw-A 3-Way Power Block Orange Cont (172-04112)
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- WIRTHCO Wirthco 80888 14-10 awg Twist-On Wire Connectors- 5 Piece (W48-80888)
- American Imaginations Wire Connectors & Disconnects