Shop All Circuit Breakers
American Imaginations
Miniature Circuit Breaker, 15A, 120V AC
Mfr # AI-36687
Zoro # G810507215
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 120V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Circuit Breaker Mounting Style Plug In
- Terminal Connection Plug In
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36687
- Zoro # G810507215
- UPC # 627622366873
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 3 in |
Depth | 0.87 in |
Height | 4 in |
Length | 0.87 in |
Details
Item | Miniature Circuit Breaker |
Amps | 15A |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
Finish | Brushed |
Material | Plastic-Brass |
For Use With | Residential/Non-Residential |
Includes | Mini Breaker |
Install Type | Plug |
Shape | Round |
Handle Type | Standard |
Weight | 0.24 lbs |
Voltage | 120V |
Description
THIS PRODUCT INCLUDES: 1x mini breaker in brass color. THE 15A MINI-BREAKER IS A RELIABLE ELECTRICAL COMPONENT DESIGNED TO REPLACE 15A RATED PLUG FUSES IN VARIOUS APPLICATIONS. WITH ITS BUILT-IN RESET CIRCUIT BREAKER FEATURE, IT OFFERS ENHANCED CONVENIENCE AND SAFETY. INSTEAD OF NEEDING TO REPLACE FUSES WHEN THEY TRIP, THE BUILT-IN CIRCUIT BREAKER CAN BE EASILY RESET, SAVING TIME AND EFFORT. THE 15A MINI-BREAKER PROVIDES PROTECTION AGAINST OVERCURRENT AND SHORT CIRCUITS, HELPING TO PREVENT ELECTRICAL DAMAGE AND HAZARDS. IT IS A DURABLE AND EFFICIENT SOLUTION FOR MAINTAINING ELECTRICAL SAFETY AND PERFORMANCE IN RESIDENTIAL, COMMERCIAL, OR INDUSTRIAL SETTINGS. This mini breaker features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This mini breaker is made with plastic-brass. The primary color of this product is brass and it comes with brass hardware. 3-in. Width left to right. 0.87-in. Depth back to front. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 4 Stainless Steel, Brushed Finish (SS84)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 150A, 250V AC, Non-Indicating (NON-150)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- AMERICAN IMAGINATIONS Circuit Breaker, QBH Series 20A, 1 Pole, 120/240V AC (AI-36725)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (AI-36779)
- AMERICAN IMAGINATIONS Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (AI-36940)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120VH)
- American Imaginations Circuit Breakers