Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
American Imaginations
Load Center, QO, 200A, Main Circuit Breaker
Mfr # AI-36685
Zoro # G210535481
product price: $1,243.99
/ea
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Height 34 in
- Width 14.25 in
- Depth 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36685
- Zoro # G210535481
- UPC # 627622366859
- Country of Origin Canada
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 34 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Length | 3.75 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 200A |
Series | QO |
Enclosure Material | Stainless Steel |
Color | Grey |
Mounting Style | Wall Mount |
Shape | Rectangle |
Handle Type | Standard |
Weight | 0.5 lbs |
Finish | Paint |
Includes | QO Load Centre |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x qo load centre in grey color. THE LOAD CENTER IS DESIGNED TO BE EXPANDABLE, CAPABLE OF SUPPORTING UP TO 80 CIRCUITS USING TWIN BREAKERS. IT COMES WITH A FACTORY-INSTALLED 200A MAIN BREAKER, ENSURING EFFICIENT POWER DISTRIBUTION FOR A WIDE RANGE OF ELECTRICAL LOADS. THE EXPANDABILITY OF THE LOAD CENTER ALLOWS FOR FLEXIBILITY AND SCALABILITY TO MEET CHANGING ELECTRICAL NEEDS. WITH ITS HIGH CIRCUIT CAPACITY AND ROBUST MAIN BREAKER, THE LOAD CENTER PROVIDES A RELIABLE SOLUTION FOR RESIDENTIAL OR COMMERCIAL APPLICATIONS REQUIRING A SUBSTANTIAL ELECTRICAL DISTRIBUTION SYSTEM. This qo load centre features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This qo load centre is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. 14.25-in. Width left to right. 3.75-in. Depth back to front. 34-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/4)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 14/3 (1TNB6)
- SUPER POWER SUPPLY AC-DC Adapter Charger Cord Plug 9V 1A (010-SPS-02637)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Single Flush Receptacle, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30R, Nylon face, Ring terminal connection (HBL2620RT)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100FCP)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO124L200PG)
- SQUARE D Panelboard Main Breaker Kit, 150A, 347V (N150MH)
- EATON CUTLER-HAMMER Load Center, MBE, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MBE1224B100BTS)
- LEVITON Circuit Breaker Enclosure, LDC, 42 Spaces (LDC42)
- GE Disconnect A/C60A2P Fuse (TF60RCP)
- SQUARE D Load Center, 20 Spaces, 100A, 1 Phase (6994875)
- American Imaginations Panelboards, Load Centers, & Circuit Breaker Enclosures