Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
American Imaginations
Load Center, QO, 125A, Main Circuit Breaker
Mfr # AI-36684
Zoro # G610535548
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 125A
- Height 26.24 in
- Width 14.25 in
- Depth 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36684
- Zoro # G610535548
- UPC # 627622366842
- Country of Origin Canada
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 26.24 in |
Width | 14.25 in |
Depth | 3.7 in |
Length | 3.7 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 125A |
Series | QO |
Enclosure Material | Stainless Steel |
Mounting Style | Wall Mount |
Color | Grey |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Finish | Paint |
Handle Type | Standard |
Shape | Rectangle |
Includes | QO Load Centre |
Description
THIS PRODUCT INCLUDES: 1x qo load centre in grey color. THE LOAD CENTER IS DESIGNED TO BE EXPANDABLE, PROVIDING THE CAPABILITY TO SUPPORT UP TO 54 CIRCUITS WITH THE USE OF TWIN BREAKERS. IT COMES WITH A FACTORY-INSTALLED 125A MAIN BREAKER, ENSURING EFFICIENT AND SAFE POWER DISTRIBUTION. THE EXPANDABILITY OF THE LOAD CENTER ALLOWS FOR FLEXIBILITY IN ACCOMMODATING FUTURE ELECTRICAL NEEDS. WITH ITS GENEROUS CIRCUIT CAPACITY AND ROBUST MAIN BREAKER, THE LOAD CENTER OFFERS A RELIABLE SOLUTION FOR MANAGING A WIDE RANGE OF ELECTRICAL LOADS. IT PROVIDES CONVENIENCE AND PEACE OF MIND FOR RESIDENTIAL OR COMMERCIAL APPLICATIONS REQUIRING A VERSATILE ELECTRICAL DISTRIBUTION SYSTEM. This qo load centre features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This qo load centre is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. 14.25-in. Width left to right. 3.7-in. Depth back to front. 26.24-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 3In (PLG-300)
- AMERICAN IMAGINATIONS Load Center, QO, 200A, Main Circuit Breaker (AI-36685)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286DB)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP40B200)
- SIEMENS Load Center, SN, 24 Spaces, 125A, Main Circuit Breaker, 1 Phase (SN2424B1125)
- GE INDUSTRIAL SOLUTIONS Load Center, TPL, 4 Spaces, 125A, Main Lug (TPL412RP)
- SIEMENS Circuit Breaker Enclosure, SN, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN1224L1125)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DS)
- American Imaginations Panelboards, Load Centers, & Circuit Breaker Enclosures