Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
American Imaginations
Load Center, QO, 125A, Main Circuit Breaker
Mfr # AI-36675
Zoro # G110535451
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 125A
- Height 26.1 in
- Width 14.1 in
- Depth 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36675
- Zoro # G110535451
- UPC # 627622366750
- Country of Origin Canada
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 26.1 in |
Width | 14.1 in |
Depth | 3-3/4 in |
Length | 3.75 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 125A |
Series | QO |
Enclosure Material | Stainless Steel |
Color | Grey |
Mounting Style | Wall Mount |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Finish | Paint |
Weight | 0.5 lbs |
Includes | QO Load Centre |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x qo load centre in grey color. THE LOAD CENTER IS DESIGNED TO BE EXPANDABLE AND CAN ACCOMMODATE UP TO 48 CIRCUITS WITH THE USE OF TWIN BREAKERS. IT COMES WITH A FACTORY-INSTALLED 125A MAIN BREAKER FOR EFFICIENT POWER DISTRIBUTION. THE EXPANDABILITY OF THE LOAD CENTER ALLOWS FOR FUTURE CUSTOMIZATION AND SCALABILITY ACCORDING TO SPECIFIC ELECTRICAL NEEDS. IT PROVIDES A RELIABLE AND CONVENIENT SOLUTION FOR MANAGING MULTIPLE CIRCUITS WITHIN A SINGLE UNIT. This qo load centre features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This qo load centre is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. 14.1-in. Width left to right. 3.75-in. Depth back to front. 26.1-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- MERSEN Midget Fuse, TRM Series, Time Delay, 15A, 250V AC, 10kA (TRM15)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B15)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1471BR)
- AMERICAN IMAGINATIONS Load Center, QO, 200A, Main Circuit Breaker (AI-36685)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO142M150PC)
- INTERMATIC Load Center, T, 125A, 240V (T40004R)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PC)
- SQUARE D Meter pak accessory, hub, 3.00in wire size, Series A L, rainproof, 5.00in (A300L)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3908-TTB)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NRB)
- American Imaginations Panelboards, Load Centers, & Circuit Breaker Enclosures