Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
American Imaginations
Load Center, Q, 200A, Main Circuit Breaker
Mfr # AI-36672
Zoro # G510633702
product price: $1,373.99
/ea
Free Shipping & Returns
$1,373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Height 27.1 in
- Width 13.2 in
- Depth 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36672
- Zoro # G510633702
- UPC # 627622366729
- Country of Origin Canada
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 27.1 in |
Width | 13.2 in |
Depth | 3-1/2 in |
Length | 3.5 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 200A |
Series | Q |
Enclosure Material | Stainless Steel |
Mounting Style | Wall Mount |
Finish | Paint |
Color | Grey |
Weight | 0.5 lbs |
Includes | Q Series Load Centre |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x q series load centre in grey color. THE LOAD CENTER HAS A CAPACITY THAT SUPPORTS UP TO 80 CIRCUITS THROUGH THE USE OF TWIN BREAKERS. IT COMES EQUIPPED WITH A FACTORY-INSTALLED 200A MAIN BREAKER. This q series load centre features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This q series load centre is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. 13.2-in. Width left to right. 3.5-in. Depth back to front. 27.1-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Terminal And Contact Block (G6B-48BND)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FNM-6-1/4)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 1.0 Lbs, 1987' Length, 0.0142" Diameter, 200°C, Natural (28H200P)
- AMERICAN IMAGINATIONS Load Center, QO, 200A, Main Circuit Breaker (AI-36685)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A (LA400S)
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- GE Main Load Center (TLM612FCUD)
- EATON CUTLER-HAMMER Meter Main, UTR, 200A, 600V, 1 Phase (UTRS213CFLCH)
- GE Load Center, TLM, 125A (TLM812RCU2P)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO140L200PG)
- American Imaginations Panelboards, Load Centers, & Circuit Breaker Enclosures