Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
American Imaginations
Load Center, Q, 125A, Main Circuit Breaker
Mfr # AI-36670
Zoro # G810633723
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 125A
- Height 27.1 in
- Width 13.1 in
- Depth 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36670
- Zoro # G810633723
- UPC # 627622366705
- Country of Origin Canada
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 27.1 in |
Width | 13.1 in |
Depth | 3-3/4 in |
Length | 3.75 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 125A |
Series | Q |
Enclosure Material | Stainless Steel |
For Use With | Residential/Non-Residential |
Includes | Q Series Load Centre |
Color | Grey |
Mounting Style | Wall Mount |
Finish | Paint |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x q series load centre in grey color. THE CAPACITY OF THE UNIT ALLOWS FOR UP TO 64 CIRCUITS WITH THE USE OF TWIN BREAKERS. IT COMES WITH A FACTORY-INSTALLED 125A D.P. MAIN BREAKER. HOWEVER, THE DOOR FOR THE UNIT NEEDS TO BE PURCHASED SEPARATELY. This q series load centre features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This q series load centre is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. 13.1-in. Width left to right. 3.75-in. Depth back to front. 27.1-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 (HBL15FBL)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325B)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- AMERICAN IMAGINATIONS Load Center, QO, 200A, Main Circuit Breaker (AI-36685)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NS)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- American Imaginations Panelboards, Load Centers, & Circuit Breaker Enclosures