Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
American Imaginations
Load Center, Q, 125A, Main Circuit Breaker
Mfr # AI-36667
Zoro # G010633677
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 125A
- Height 27.1 in
- Width 13.1 in
- Depth 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36667
- Zoro # G010633677
- UPC # 627622366675
- Country of Origin Canada
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 27.1 in |
Width | 13.1 in |
Depth | 3-3/4 in |
Length | 3.75 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 125A |
Series | Q |
Enclosure Material | Stainless Steel |
Weight | 0.5 lbs |
Includes | Q Series Load Centre |
Color | Grey |
Mounting Style | Wall Mount |
For Use With | Residential/Non-Residential |
Finish | Paint |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x q series load centre in grey color. THE MAXIMUM CAPACITY OF CIRCUITS SUPPORTED IS 64, UTILIZING TWIN BREAKERS. IT COMES WITH A PRE-INSTALLED 100A D.P. MAIN BREAKER. HOWEVER, THE DOOR FOR THE UNIT NEEDS TO BE PURCHASED SEPARATELY. This q series load centre features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This q series load centre is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. 13.1-in. Width left to right. 3.75-in. Depth back to front. 27.1-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC IC Transformer, 75 kVA, NEMA 3R (T3075K0093BS)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804G)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 90A, 600V AC, Non-Indicating (A6T90)
- AMERICAN IMAGINATIONS Load Center, QO, 200A, Main Circuit Breaker (AI-36685)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2C)
- SQUARE D Panelboard Enclosure, HC, 600A; 800A (HC3273DB9)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1C)
- SQUARE D Panelboard Enclosure/Box Type 1 38H 20W (MH38BE)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125FP)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125G)
- American Imaginations Panelboards, Load Centers, & Circuit Breaker Enclosures