Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
American Imaginations
Load Center, Q, 100A, Main Circuit Breaker
Mfr # AI-36665
Zoro # G010633707
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 100A
- Height 27-1/2 in
- Width 13.2 in
- Depth 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36665
- Zoro # G010633707
- UPC # 627622366651
- Country of Origin Canada
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 27-1/2 in |
Width | 13.2 in |
Depth | 3-3/4 in |
Length | 3.75 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 100A |
Series | Q |
Enclosure Material | Stainless Steel |
Finish | Paint |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Q Series Load Centre |
Mounting Style | Wall Mount |
Color | Grey |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x q series load centre in grey color. THE Q SERIES LOAD CENTER IS A VERSATILE UNIT CAPABLE OF HANDLING EITHER 24 OR 48 CIRCUITS, DEPENDING ON THE CONFIGURATION. IT COMES WITH A FACTORY-INSTALLED 100A MAIN BREAKER FOR RELIABLE CIRCUIT PROTECTION. THE LOAD CENTER HAS THE CAPACITY TO ACCOMMODATE UP TO 48 CIRCUITS WHEN UTILIZING TWIN BREAKERS, OFFERING FLEXIBILITY FOR FUTURE EXPANSIONS OR MODIFICATIONS. PLEASE NOTE THAT THE DOOR FOR THE LOAD CENTER IS SOLD SEPARATELY. This q series load centre features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This q series load centre is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. 13.2-in. Width left to right. 3.75-in. Depth back to front. 27.5-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PIONEER 3P 30A AMP 600V-AC NON-FUSIBLE DISCONNECT SWITCH (5336)
- L.H. DOTTIE L.H. Dottie 4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH400BSS)
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- AMERICAN IMAGINATIONS Load Center, QO, 200A, Main Circuit Breaker (AI-36685)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L6C)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase (NF430L4)
- SQUARE D Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in (A125)
- SQUARE D Load Center, QO, 2 Spaces, 40A, Main Lug, 1 Phase (QO2L40RBCP)
- SQUARE D 100 A Load Center with Cover - Value Pack (SQ570065)
- SQUARE D Load Center, HOM, 40 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM4080M200PQC)
- American Imaginations Panelboards, Load Centers, & Circuit Breaker Enclosures