Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Wall Mount Mount, Stainless Steel Finish
Mfr # AI-29298
Zoro # G0804346
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- No. of Bowls 2
- Finish Stainless Steel
- Material Stainless Steel
- Depth 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-29298
- Zoro # G0804346
- UPC # 627622292981
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Depth | 19 |
Width | 36 |
Height | 10 |
Details
Item | Kitchen Sink |
Gauge | 16 |
Mounting Type | Wall Mount |
No. of Bowls | 2 |
Finish | Stainless Steel |
Material | Stainless Steel |
Color | Stainless Steel |
Weight | 20 |
Includes Faucet | No |
Shape | Rectangle |
Mounting Location | Wall Mount |
Certification | CSA |
Installation Type | Undermount |
Style | Transitional |
Description
It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This transitional kitchen sink product is CSA certified. It is designed for a wall mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv136A G2 Solenoid (10-300429)
- BLUE TWISTER Irrigation Male Adptr 1 (ABTMA1)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (ACF50)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNH22)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27628)
- AMERICAN IMAGINATIONS 12-in. W Kitchen Sink_AI-34434 (AI-34434)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27642)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27416)
- AMERICAN IMAGINATIONS 32-in. W Kitchen Sink_AI-34763 (AI-34763)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Granite Composite Finish (AI-29205)
- BFREE FOODS Dual Quarza Mount 60 By 40 Double Bowl Granite Kitchen Sink - White (KGD-442WHITE)
- American Imaginations Kitchen Sinks