Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Wall Mount Mount, Stainless Steel Finish
Mfr # AI-27641
Zoro # G0803436
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- No. of Bowls 1
- Finish Stainless Steel
- Weight 10
- Depth 19.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27641
- Zoro # G0803436
- UPC # 627622276417
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Depth | 19.625 |
Height | 9 |
Width | 20.625 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | Wall Mount |
No. of Bowls | 1 |
Finish | Stainless Steel |
Weight | 10 |
Material | Stainless Steel |
Color | Stainless Steel |
Mounting Location | Center |
Certification | CSA |
Style | Modern |
Includes Faucet | No |
Installation Type | Undermount |
Shape | Unique |
Description
It features a unique shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a wall mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" SS316 SQUARE PLUG (416-188)
- TRAP-TITE Waterless Trap Seal, 1 1/2 in H, Black (69440)
- KOHLER Supply Adapter Asm-1.313-1.813 Roughin (1247984)
- ANVIL 1/4" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905361)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27527)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27703)
- AMERICAN IMAGINATIONS 32-in. W Kitchen Sink_AI-34763 (AI-34763)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27499)
- AMERICAN IMAGINATIONS 30-in. W Kitchen Sink_AI-34483 (AI-34483)
- AMERICAN IMAGINATIONS 12-in. W Kitchen Sink_AI-34412 (AI-34412)
- PARKER & BAILEY Honey-Almond Scent Kitchen Cabinet Cream 8 oz Cream (580469)
- American Imaginations Kitchen Sinks