Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Wall Mount Mount, Stainless Steel Finish
Mfr # AI-27510
Zoro # G0804294
product price: $1,287.99
/ea
Free Shipping & Returns
$1,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type Wall Mount
- No. of Bowls 2
- Finish Stainless Steel
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27510
- Zoro # G0804294
- UPC # 627622275106
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Depth | 18 |
Height | 10 |
Width | 33 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | Wall Mount |
No. of Bowls | 2 |
Finish | Stainless Steel |
Color | Stainless Steel |
Material | Stainless Steel |
Weight | 10 |
Mounting Location | Center |
Includes Faucet | No |
Style | Modern |
Installation Type | Undermount |
Certification | CSA |
Shape | Rectangle |
Description
It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a wall mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Piston Kit (PTR6200-EC)
- ZORO SELECT Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished (15194)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-4-304)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-465)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27719)
- AMERICAN IMAGINATIONS 32-in. W Kitchen Sink_AI-34763 (AI-34763)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27711)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink_AI-34448 (AI-34448)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27715)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27721)
- WHITEHAUS RctnglrUndermount Entertainment/Prep Sink W/ A Hammered Texture Surfac (WH690BBB)
- American Imaginations Kitchen Sinks