Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Wall Mount Mount, Stainless Steel Finish
Mfr # AI-27416
Zoro # G0776276
product price: $1,488.99
/ea
Free Shipping & Returns
$1,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type Wall Mount
- No. of Bowls 1
- Finish Stainless Steel
- Width 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27416
- Zoro # G0776276
- UPC # 627622274161
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 32 |
Height | 10 |
Depth | 18 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | Wall Mount |
No. of Bowls | 1 |
Finish | Stainless Steel |
Material | Stainless Steel |
Color | Stainless Steel |
Weight | 10 |
Shape | Rectangle |
Certification | CSA |
Includes Faucet | No |
Installation Type | Undermount |
Mounting Location | Center |
Style | Modern |
Description
It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a wall mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Claremont 12" Shower Arm, Brushed Brass (K117A7)
- MAYFAIR Toilet Seat Rnd Blue (41EC-034)
- GOURMETIER K25228BN Carefree Drop-in Single Bowl Kitchen Sink, Brushed (K25228BN)
- RUBBERMAID DISH DRAINER 13.8X17.6BL (6032-AR BLA)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27628)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27641)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27721)
- AMERICAN IMAGINATIONS 17-in. W Kitchen Sink_AI-34513 (AI-34513)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27571)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink_AI-34401 (AI-34401)
- RUVATI 36" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9300)
- American Imaginations Kitchen Sinks