Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Deck Mount Mount, Stainless Steel Finish
Mfr # AI-27721
Zoro # G0779688
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- No. of Bowls 1
- Finish Stainless Steel
- Weight 10
- Depth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27721
- Zoro # G0779688
- UPC # 627622277216
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Depth | 18 |
Height | 7 |
Width | 12.625 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | Deck Mount |
No. of Bowls | 1 |
Finish | Stainless Steel |
Weight | 10 |
Material | Stainless Steel |
Color | Stainless Steel |
Installation Type | Undermount |
Shape | Rectangle |
Mounting Location | Center |
Style | Modern |
Certification | CSA |
Includes Faucet | No |
Description
It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts 3/4" LF8C Vacuum Breaker (792087)
- RINNAI Kit, Gas Conversion, Rl94I Lp Vc (104000221)
- OATEY Leak Detector, All Purpose, 16 oz. (30211)
- ZURN Repair Kit, 3/4 In. (RK34-70XL)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27416)
- AMERICAN IMAGINATIONS 17-in. W Kitchen Sink_AI-34513 (AI-34513)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink_AI-34448 (AI-34448)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27527)
- AMERICAN IMAGINATIONS 32-in. W Kitchen Sink_AI-34763 (AI-34763)
- AMERICAN IMAGINATIONS 32-in. W Stainless Steel Kitchen Sink With 1 Bowl And 18 Gauge (AI-36045)
- RUVATI 32" Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVM4200)
- American Imaginations Kitchen Sinks