Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Deck Mount Mount, Stainless Steel Finish
Mfr # AI-27719
Zoro # G0774718
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- No. of Bowls 1
- Finish Stainless Steel
- Width 17.875
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27719
- Zoro # G0774718
- UPC # 627622277193
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 17.875 |
Height | 8 |
Depth | 17.875 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | Deck Mount |
No. of Bowls | 1 |
Finish | Stainless Steel |
Color | Stainless Steel |
Material | Stainless Steel |
Weight | 10 |
Includes Faucet | No |
Shape | Square |
Style | Modern |
Installation Type | Undermount |
Certification | CSA |
Mounting Location | Center |
Description
It features a square shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331009605)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type ACR (AC05010)
- CHERNE Ext.Hose 5ft. w/Gauge (274218)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Black (N81B)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink, AI-29382 (AI-29382)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27567)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27721)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27626)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27510)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27628)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH241610PD)
- American Imaginations Kitchen Sinks