Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Deck Mount Mount, Stainless Steel Finish
Mfr # AI-27717
Zoro # G0779030
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type Deck Mount
- No. of Bowls 1
- Finish Stainless Steel
- Width 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-27717
- Zoro # G0779030
- UPC # 627622277179
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 23 |
Height | 9 |
Depth | 17.75 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | Deck Mount |
No. of Bowls | 1 |
Finish | Stainless Steel |
Material | Stainless Steel |
Weight | 10 |
Color | Stainless Steel |
Shape | Rectangle |
Mounting Location | Center |
Style | Modern |
Installation Type | Undermount |
Certification | CSA |
Includes Faucet | No |
Description
It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever-Lh 4083/93/4016 Tanks (047148-0210A)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Black Pipe Sch 40 (587-720)
- ZORO SELECT 1/4" Female NPT Malleable Iron Cap Class 300 (1LBZ4)
- ZORO SELECT Male Connector, 1/4 In., 1/8 In., PK10 (5ZVT2)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27713)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27715)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Granite Composite Finish (AI-29210)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27510)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27641)
- AMERICAN IMAGINATIONS 12-in. W Kitchen Sink_AI-34434 (AI-34434)
- KOHLER Vault Large Single Basin Sink Uc (3821-NA)
- American Imaginations Kitchen Sinks