Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Deck Mount Mount, Stainless Steel Finish
Mfr # AI-27715
Zoro # G0779618
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- No. of Bowls 1
- Finish Stainless Steel
- Depth 21.25
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27715
- Zoro # G0779618
- UPC # 627622277155
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Depth | 21.25 |
Height | 9 |
Width | 31.125 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | Deck Mount |
No. of Bowls | 1 |
Finish | Stainless Steel |
Weight | 10 |
Color | Stainless Steel |
Material | Stainless Steel |
Style | Modern |
Shape | Unique |
Certification | CSA |
Installation Type | Undermount |
Includes Faucet | No |
Mounting Location | Center |
Description
It features a unique shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cold Cartridge Assembly, Ceramic (011277-45)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (75-108-01)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-05-04-SS)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC211T5)
- AMERICAN IMAGINATIONS 23-in. W Kitchen Sink_AI-34563 (AI-34563)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27616)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink, AI-29382 (AI-29382)
- AMERICAN IMAGINATIONS 30-in. W Kitchen Sink_AI-34483 (AI-34483)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27628)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27711)
- RUVATI 33" Drop-in Low Platform-Divide 60/40 Dbl Bowl 16 Ga Kitchen Sink (RVH8059)
- American Imaginations Kitchen Sinks