Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Deck Mount Mount, Stainless Steel Finish
Mfr # AI-27703
Zoro # G0775320
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type Deck Mount
- No. of Bowls 2
- Finish Stainless Steel
- Width 32.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-27703
- Zoro # G0775320
- UPC # 627622277032
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 32.125 |
Height | 9 |
Depth | 20.625 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | Deck Mount |
No. of Bowls | 2 |
Finish | Stainless Steel |
Color | Stainless Steel |
Material | Stainless Steel |
Weight | 10 |
Mounting Location | Center |
Shape | Unique |
Includes Faucet | No |
Installation Type | Undermount |
Style | Modern |
Certification | CSA |
Description
It features a unique shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Hub Kit (114337)
- ANVIL 2-1/2" x 2-1/2" x 2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300052206)
- SHARKBITE COUPLR 3/4"" IPS X IPS SB (UIP3016A)
- VIEGA Reducer (25951)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27628)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink_AI-34401 (AI-34401)
- AMERICAN IMAGINATIONS 32-in. W Stainless Steel Kitchen Sink With 1 Bowl And 18 Gauge (AI-36045)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27416)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27711)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27650)
- KOHLER Glen Falls 25 X 22 Dual-Mnt Sink 3 Hole (19017-3-7)
- American Imaginations Kitchen Sinks