Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Deck Mount Mount, Stainless Steel Finish
Mfr # AI-27642
Zoro # G0803810
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- No. of Bowls 1
- Finish Stainless Steel
- Weight 10
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27642
- Zoro # G0803810
- UPC # 627622276424
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 9 |
Width | 23.25 |
Depth | 17.75 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | Deck Mount |
No. of Bowls | 1 |
Finish | Stainless Steel |
Weight | 10 |
Material | Stainless Steel |
Color | Stainless Steel |
Shape | Rectangle |
Style | Modern |
Installation Type | Undermount |
Mounting Location | Center |
Includes Faucet | No |
Certification | CSA |
Description
It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 3/8" Tube Size (ZUSA-TF-PTC-14)
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- APG 1/2" Aluminum Part DC (3U05DCAL)
- ZORO SELECT 2" FNPT Galvanized Coupling (5P924)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Granite Composite Finish (AI-29210)
- AMERICAN IMAGINATIONS 34-in. W Kitchen Sink_AI-34471 (AI-34471)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27571)
- AMERICAN IMAGINATIONS 32-in. W Kitchen Sink_AI-34763 (AI-34763)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27721)
- AMERICAN IMAGINATIONS 30-in. W Kitchen Sink_AI-34483 (AI-34483)
- GOURMETIER GKUS3018 Undermount Single Bowl Kitchen Sink, Brushed (GKUS3018)
- American Imaginations Kitchen Sinks