Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Deck Mount Mount, Stainless Steel Finish
Mfr # AI-27628
Zoro # G0808004
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- No. of Bowls 1
- Finish Stainless Steel
- Height 9
- Width 27.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27628
- Zoro # G0808004
- UPC # 627622276288
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 9 |
Width | 27.125 |
Depth | 17.875 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | Deck Mount |
No. of Bowls | 1 |
Finish | Stainless Steel |
Material | Stainless Steel |
Weight | 10 |
Color | Stainless Steel |
Certification | CSA |
Installation Type | Undermount |
Includes Faucet | No |
Style | Modern |
Shape | Rectangle |
Mounting Location | Center |
Description
It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18in. L (16PL-CA11-0180-11D-38D)
- ZORO SELECT Straight Coupling, Aluminum, 3 in, NPT (ZUSA-PF-9389)
- ZURN Flush Control Valve, Left, Chrome (Z8106-06)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 3/8" OD, PK10 (2200-8)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27641)
- AMERICAN IMAGINATIONS 17-in. W Kitchen Sink_AI-34513 (AI-34513)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27713)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink_AI-34448 (AI-34448)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27416)
- AMERICAN IMAGINATIONS 30-in. W Kitchen Sink_AI-34483 (AI-34483)
- ELKAY Sink, Drop-In Mount, Pre-scored for up to 7 Hole, Black Finish (ELG13322BK0)
- American Imaginations Kitchen Sinks