Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Deck Mount Mount, Stainless Steel Finish
Mfr # AI-27616
Zoro # G0806218
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type Deck Mount
- No. of Bowls 2
- Finish Stainless Steel
- Width 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27616
- Zoro # G0806218
- UPC # 627622276165
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 31.5 |
Height | 9 |
Depth | 20.5 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | Deck Mount |
No. of Bowls | 2 |
Finish | Stainless Steel |
Material | Stainless Steel |
Color | Stainless Steel |
Weight | 10 |
Certification | CSA |
Style | Modern |
Includes Faucet | No |
Shape | Unique |
Mounting Location | Center |
Installation Type | Undermount |
Description
It features a unique shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310081005)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Hex Coupling, 1/4" Female x 1/4" Female NPT (FC02-02)
- KEEN CPC-4000 150 Psi Compression Coupling Schedule 40 PVC Rubber Adapter 4 in. (KE154585)
- DANCO Aerator 1.5Gpm Dlt/Moen (9D00010780)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27499)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27719)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27717)
- AMERICAN IMAGINATIONS 23-in. W Kitchen Sink_AI-34563 (AI-34563)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27715)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27527)
- KOHLER Vault 24" X 18-1/4" X 6-1/4" Undermount Single-Bowl Kitchen Sink (3894-NA)
- American Imaginations Kitchen Sinks