Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Deck Mount Mount, Stainless Steel Finish
Mfr # AI-27571
Zoro # G0788027
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- No. of Bowls 2
- Finish Stainless Steel
- Height 8
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27571
- Zoro # G0788027
- UPC # 627622275717
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 8 |
Width | 29.5 |
Depth | 17 |
Details
Item | Kitchen Sink |
Gauge | 16 |
Mounting Type | Deck Mount |
No. of Bowls | 2 |
Finish | Stainless Steel |
Weight | 10 |
Material | Stainless Steel |
Color | Stainless Steel |
Shape | Rectangle |
Mounting Location | Center |
Installation Type | Undermount |
Includes Faucet | No |
Style | Modern |
Certification | CSA |
Description
It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009140)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4993)
- APG 2" Aluminum Part DC (3U20DCAL)
- SMITH-COOPER Hex Nipple, 316, 1-1/2" (4321002014)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27712)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink_AI-34448 (AI-34448)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27510)
- AMERICAN IMAGINATIONS 32-in. W Kitchen Sink_AI-34763 (AI-34763)
- AMERICAN IMAGINATIONS 23-in. W Kitchen Sink_AI-34563 (AI-34563)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27628)
- ELKAY Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (CR25224)
- American Imaginations Kitchen Sinks