Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Deck Mount Mount, Stainless Steel Finish
Mfr # AI-27567
Zoro # G0789040
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type Deck Mount
- No. of Bowls 1
- Finish Stainless Steel
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27567
- Zoro # G0789040
- UPC # 627622275670
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 9 |
Depth | 18.75 |
Width | 24.75 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | Deck Mount |
No. of Bowls | 1 |
Finish | Stainless Steel |
Weight | 10 |
Material | Stainless Steel |
Color | Stainless Steel |
Installation Type | Undermount |
Shape | Rectangle |
Certification | CSA |
Includes Faucet | No |
Mounting Location | Center |
Style | Modern |
Description
It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Male Adapter 1/2 Ips (547-25)
- ZURN Handle Assembly (G61830)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B036666RRSE)
- PARKER 3/4" FNPT x MNPT 316 SS Reducing Adapter (12-12 RA-SS)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27703)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27641)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27712)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27626)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27717)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27713)
- RUVATI 13"x15" Undermnt 16 Ga Zero Radius Bar Prep Kitchen Sink SS Sngl Bowl- (RVH7113)
- American Imaginations Kitchen Sinks