Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Deck Mount Mount, Stainless Steel Finish
Mfr # AI-27499
Zoro # G0782874
product price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type Deck Mount
- No. of Bowls 2
- Finish Stainless Steel
- Depth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27499
- Zoro # G0782874
- UPC # 627622274994
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Depth | 18 |
Width | 32 |
Height | 9 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | Deck Mount |
No. of Bowls | 2 |
Finish | Stainless Steel |
Weight | 10 |
Color | Stainless Steel |
Material | Stainless Steel |
Mounting Location | Center |
Style | Modern |
Shape | Rectangle |
Installation Type | Undermount |
Certification | CSA |
Includes Faucet | No |
Description
It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (1VEV5)
- NIBCO 3" x 3" x 1-1/2" NOM C Copper Reducing Tee (611R 3x3x11/2)
- LEGEND VALVE 3/4 T4410NL PAK x MIP 1/4 BEND (313-324NL)
- SMITH-COOPER Ball Valve, 1", 304, FP 800, 2pcs (4373001050)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27711)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27567)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27642)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27510)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27571)
- AMERICAN IMAGINATIONS 17-in. W Kitchen Sink_AI-34513 (AI-34513)
- WELLS SINKWARE 30 in Handcrafted 16 Gauge Undermount Single Bowl Stainless Steel Kitchen Sink (NCU301810)
- American Imaginations Kitchen Sinks