Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Deck Mount Mount, Granite Composite Finish
Mfr # AI-29210
Zoro # G0802456
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- No. of Bowls 2
- Finish Granite Composite
- Material Granite Composite
- Color White Granite Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29210
- Zoro # G0802456
- UPC # 627622292103
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 32 |
Height | 9.7 |
Depth | 18 |
Details
Item | Kitchen Sink |
Gauge | 16 |
Mounting Type | Deck Mount |
No. of Bowls | 2 |
Finish | Granite Composite |
Material | Granite Composite |
Color | White Granite Composite |
Weight | 20 |
Installation Type | Undermount |
Shape | Rectangle |
Certification | CSA |
Includes Faucet | No |
Style | Transitional |
Mounting Location | Deck Mount |
Description
It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with granite composite. This kitchen sink comes with a granite composite finish in White Granite Composite color. This transitional kitchen sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Battery Power Module (RPG66-0169)
- DELTA Delta Commercial 86T: Two Handle Metering Slow-Close Bathroom Faucet (86T1153)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Adapter (604 1/2)
- KOHLER Ring, Lock (1287322)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27416)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink_AI-34401 (AI-34401)
- AMERICAN IMAGINATIONS 12-in. W Kitchen Sink_AI-34412 (AI-34412)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27711)
- AMERICAN IMAGINATIONS 23-in. W Kitchen Sink_AI-34563 (AI-34563)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27567)
- ROHL 33 Shaker Low Divide Double Bowl Apron Front Fireclay Kitchen Sink (MS3320WH)
- American Imaginations Kitchen Sinks