Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, Deck Mount Mount, Granite Composite Finish
Mfr # AI-29205
Zoro # G0806026
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- No. of Bowls 1
- Finish Granite Composite
- Material Granite Composite
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29205
- Zoro # G0806026
- UPC # 627622292059
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Depth | 17 |
Height | 9.7 |
Width | 17 |
Details
Item | Kitchen Sink |
Gauge | 16 |
Mounting Type | Deck Mount |
No. of Bowls | 1 |
Finish | Granite Composite |
Material | Granite Composite |
Weight | 20 |
Color | White Granite Composite |
Mounting Location | Deck Mount |
Installation Type | Undermount |
Includes Faucet | No |
Style | Transitional |
Shape | Rectangle |
Certification | CSA |
Description
It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with granite composite. This kitchen sink comes with a granite composite finish in White Granite Composite color. This transitional kitchen sink product is CSA certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORG FISCHER Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd (161514633)
- LEGEND VALVE 1" S-607 CPVC BALL VALVE (202-415)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (401532)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12922)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Granite Composite Finish (AI-29210)
- AMERICAN IMAGINATIONS 32-in. W Stainless Steel Kitchen Sink With 1 Bowl And 18 Gauge (AI-36045)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27416)
- AMERICAN IMAGINATIONS 32-in. W Kitchen Sink_AI-34763 (AI-34763)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27703)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27717)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SB151512-15L3)
- American Imaginations Kitchen Sinks