Shop All Kitchen Sinks
American Imaginations
Kitchen Sink, 3H8-in. Mount, Stainless Steel Finish
Mfr # AI-27621
Zoro # G0806470
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- No. of Bowls 2
- Finish Stainless Steel
- Width 30.5
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27621
- Zoro # G0806470
- UPC # 627622276219
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 30.5 |
Height | 8 |
Depth | 20.5 |
Details
Item | Kitchen Sink |
Gauge | 18 |
Mounting Type | 3H8-in. |
No. of Bowls | 2 |
Finish | Stainless Steel |
Material | Stainless Steel |
Weight | 10 |
Color | Stainless Steel |
Mounting Location | Center |
Installation Type | Drop In |
Certification | CSA |
Includes Faucet | No |
Style | Modern |
Shape | Rectangle |
Description
It features a rectangle shape. This kitchen sink is designed to be installed as a drop in kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a stainless steel finish in Stainless Steel color. This modern kitchen sink product is CSA certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF7)
- AMERICAN STANDARD Hand Shower Hose (028667-0020A)
- BRASSCRAFT Tub And Shower, Tub/Shower Stem, Brass and Chrome (SLD1152)
- LEGEND VALVE 1" T-422 IPS GLOBE VALVE (103-115)
- AMERICAN IMAGINATIONS 32-in. W Stainless Steel Kitchen Sink With 1 Bowl And 18 Gauge (AI-36045)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27713)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Granite Composite Finish (AI-29210)
- AMERICAN IMAGINATIONS 34-in. W Kitchen Sink_AI-34471 (AI-34471)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27628)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27703)
- ELKAY Single Bowl Dual Mount Sink Kit W/ Faucet, 18 Ga, 33"X22"X9", SS (ECTSRS33229TFC)
- American Imaginations Kitchen Sinks