Shop All Sealing Washers
American Imaginations
Grey Rubber Round Seat Washers
Mfr # AI-38609
Zoro # G910507429
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38609
- Zoro # G910507429
- UPC # 627622386093
- Country of Origin Canada
- Category Sealing Washers
Details
Material | Rubber |
Color | Grey |
Description
THIS PRODUCT INCLUDES: 1x seat washers in grey color. THE SEAT WASHERS ARE MADE FROM HIGH-QUALITY RUBBER MATERIAL, SPECIFICALLY DESIGNED FOR USE WITH TOILET SEATS. THESE WASHERS PLAY A CRUCIAL ROLE IN SECURING THE TOILET SEAT TO THE BOWL, PREVENTING IT FROM SHIFTING OR BECOMING LOOSE OVER TIME. DUE TO THEIR RUBBER COMPOSITION, THEY PROVIDE A RESILIENT AND FLEXIBLE SEAL THAT HELPS MAINTAIN STABILITY. SEAT WASHERS ARE AN ESSENTIAL COMPONENT IN ENSURING A COMFORTABLE AND SECURE TOILET SEAT INSTALLATION. WHEN IT COMES TO MAINTAINING YOUR TOILETS FUNCTIONALITY AND COMFORT, THESE RUBBER SEAT WASHERS ARE A DEPENDABLE CHOICE. This seat washers features a round shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This seat washers is made with rubber. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/4 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 12 Pins by X1 Tools (X1E-CON-SNA-PIN-1020x12)
- MIDWEST FASTENER #6-32 x 2 in Slotted Flat Machine Screw, Plain Brass, 14 PK (61997)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel (53415 4)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Square Drive, 58 PK (07742)
- AMERICAN IMAGINATIONS Round Black Faucet Seat Washer Rubber (AI-38055)
- GILMOUR Hose Washer, Rubber (801364-1001)
- DANCO 1/4 in. D Rubber Washer (35092B)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 10 PK (ZMBSW-2)
- DANCO Sealing Washer, Rubber, PlainFinish (40602B)
- FOUR SEASONS Seal Washer Kt, 24353 (24353)
- ADAPTALL Sealing Washer, Fits Bolt Size M6 Steel/Buna-N, Cadmium Plated Finish (9500-06MM)
- American Imaginations Sealing Washers