Shop All Cable Supports
American Imaginations
Galvanized Steel S4 Safety Cable Staples
Mfr # AI-37337
Zoro # G610805184
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Length 0.5 in
- Finish Galvanized
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37337
- Zoro # G610805184
- UPC # 627622373376
- Country of Origin Canada
- Category Cable Supports
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | S4 Safety Cable Staples |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Unique |
Install Type | Clamp |
Description
THIS PRODUCT INCLUDES: 1x s4 safety cable staples in galvanized steel color. THE S4 SAFETY CABLE STAPLES ARE PURPOSE-BUILT FOR SECURELY FASTENING NMD90 CABLES WITH SIZES RANGING FROM 83 TO 63. THESE STAPLES ARE DESIGNED TO OFFER A SAFE AND RELIABLE SOLUTION FOR CABLE MANAGEMENT TASKS. THE S4 DESIGNATION INDICATES THEIR COMPATIBILITY WITH THE SPECIFIED CABLE SIZES. WITH THESE STAPLES, USERS CAN EFFECTIVELY ORGANIZE AND MANAGE CABLES TO PREVENT TANGLING AND CLUTTER. THE SPECIALIZED DESIGN ENSURES A SECURE HOLD ON THE CABLES, MAKING THEM SUITABLE FOR VARIOUS ELECTRICAL INSTALLATIONS. This s4 safety cable staples features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This s4 safety cable staples is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-01.00-S-C2 (DD51)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (XTMC6A01T)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2' BLUE, 300V (8.613-551.0)
- DETEX Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 115V AC (PP-5152-2)
- SOUTHWIRE Nail On Drive Ring 7/8 (DRV-7/8)
- EATON B-LINE J-Hook, 1/2In Flange, 3/4In Max Cap (BCH12-C2)
- SOUTHWIRE Stainless Steel Bridle Ring 2 Loop 1/4-20 Thread 316Ss (BR-200-SS)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- White (CT-ED-ABM-100-50-WT)
- CORDMATE II Cord Channel Couplng (C59)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- American Imaginations Cable Supports