Shop All Cable Supports
American Imaginations
Galvanized Steel S1 Safety Cable Staples
Mfr # AI-37335
Zoro # G710805183
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Weight 0.5 lbs
- Finish Galvanized
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37335
- Zoro # G710805183
- UPC # 627622373352
- Country of Origin Canada
- Category Cable Supports
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Finish | Galvanized |
Includes | S1 Safety Cable Staple |
Shape | Unique |
Install Type | Clamp |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x s1 safety cable staple in galvanized steel color. THE S1 SAFETY CABLE STAPLES ARE SPECIFICALLY DESIGNED FOR SECURING NMD90 142-122 CABLES. THESE STAPLES PROVIDE A RELIABLE AND SAFE SOLUTION FOR CABLE MANAGEMENT AND ORGANIZATION. THE DESIGNATION S1 INDICATES THEIR COMPATIBILITY WITH THE MENTIONED CABLE TYPES. THEIR STURDY CONSTRUCTION ENSURES A SECURE HOLD, PREVENTING CABLES FROM BECOMING LOOSE OR TANGLED. THESE SAFETY CABLE STAPLES ARE A PRACTICAL CHOICE FOR MAINTAINING NEAT AND ORGANIZED WIRING SYSTEMS IN VARIOUS APPLICATIONS. This s1 safety cable staple features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This s1 safety cable staple is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A243008LP)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Black, Rubber (19YD96)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- HUBBELL Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA1)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, White, PK100 (DCC-59W)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple, 100PK (RX501)
- American Imaginations Cable Supports