Shop All Wall Plates
American Imaginations
Galvanized Steel Rectangle Cable Protector Plate
Mfr # AI-37348
Zoro # G610652306
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Weight 0.5 lbs
- Width 1.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37348
- Zoro # G610652306
- UPC # 627622373482
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 1.5 in |
Length | 0.5 in |
Details
Material | Steel |
Finish | Galvanized |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Includes | Cable Protector Plate |
Mounting Type | Wall Mount |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x cable protector plate in galvanized steel color. CABLE PROTECTOR PLATES, MEASURING 1.5 BY 3, SERVE THE PURPOSE OF SAFEGUARDING WIRES THAT ARE ROUTED THROUGH STUDS. THESE PLATES ARE PARTICULARLY EMPLOYED WHEN THE WIRES PROXIMITY TO THE STUDS EDGE IS WITHIN 1 INCHES. THE PRIMARY FUNCTION OF THESE PROTECTOR PLATES IS TO PREVENT ANY DAMAGE OR INTERFERENCE WITH THE WIRES DURING INSTALLATION AND USE. THEY EFFECTIVELY SHIELD THE WIRES FROM POTENTIAL HARM CAUSED BY CONTACT WITH THE STUD EDGES. THIS PRECAUTIONARY MEASURE ENSURES THE INTEGRITY AND LONGEVITY OF THE WIRES WITHIN THE STRUCTURE. This cable protector plate features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This cable protector plate is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.5-in. Width left to right. 3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Zinc-Plated Crimp Cnnectr, 18-10 AWG, PK12 (20-410)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V52)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- HUBBELL Toggle/Duplex Receptacle Wall Plate, Number of Gangs: 4 Thermoplastic, Smooth Finish, Light Almond (P38LA)
- HUBBELL Rocker Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P266I)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- NEXTGEN 1597TRWRWCC4 15A Self Testing Tamper Resistant & Weather Resistant GFCI ReceptacleWhite (NE579664)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ8GY)
- American Imaginations Wall Plates