Shop All Electrical Boxes
American Imaginations
Electrical Box, Unique Box, Steel, Unique
Mfr # AI-37121
Zoro # G410515177
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Unique Box
- Material Steel
- Length 1/2 in
- Width 3/8 in
- Opening Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37121
- Zoro # G410515177
- UPC # 627622371211
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 1/2 in |
Width | 3/8 in |
Details
Item | Electrical Box |
Box Type | Unique Box |
Material | Steel |
Opening Shape | Unique |
Color | Silver |
Finish | Galvanized |
Mounting | Clamp |
Includes | 90 Degree Box Connector |
Shape | Unique |
Weight | 0.5 lbs |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x 90 degree box connector in galvanized steel color. WITH ITS 90 CONFIGURATION, THE BOX CONNECTOR BOASTING A 0.375 SIZE OFFERS A RANGE OF DISTINCTIVE ATTRIBUTES. DESIGNED TO BE GANGABLE, IT ALLOWS FOR CONVENIENT INTEGRATION INTO VARIOUS SETUPS, ENHANCING VERSATILITY DURING INSTALLATION. THIS CONNECTOR IS PRECISELY CRAFTED TO FIT A 0.5 KO KNOCKOUT, ENSURING A SECURE AND PRECISE LINKAGE. NOTABLY, ITS IMPORTANT TO EMPHASIZE THAT THIS CONNECTOR IS COMPATIBLE NOT ONLY WITH NON-METALLIC CABLES BUT ALSO WITH ARMOURED CABLES. WITH ITS THOUGHTFUL DESIGN AND BROAD COMPATIBILITY, THE 90 BOX CONNECTOR STANDS AS A RELIABLE CHOICE FOR EFFECTIVELY MANAGING BOTH NON-METALLIC AND ARMOURED CABLES. This 90 degree box connector features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 90 degree box connector is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches (GS2AE8)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 72 A, Reversing: No (XTCE072D00A)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, Black, PK100 (DC-5/16NB)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- American Imaginations Electrical Boxes