Shop All Electrical Boxes
American Imaginations
Electrical Box, Square Box, Stainless Steel, Square
Mfr # AI-35056
Zoro # G904843939
product price: $49.69
/ea
Sold in multiples of 10 for $496.90
$496.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Material Stainless Steel
- Length 4.68 in
- Width 4.78 in
- Height 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35056
- Zoro # G904843939
- UPC # 627622350568
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 4.68 in |
Width | 4.78 in |
Height | 2.44 in |
Details
Item | Electrical Box |
Box Type | Square Box |
Material | Stainless Steel |
Opening Shape | Square |
Color | Gray |
Mounting | Wall Mount |
Features | THIS PRODUCT INCLUDE(S): 1x junction box in stainless steel color (35056). SQUARE JUNCTION BOX. FOR RANGE AND DRYER. DEEP JUNCTION BOX. RAISED GROUND SCREW. This junction box features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This junction box is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 4.78-in. Width (left to right). 4.68-in. Depth (back to front). 2.44-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Finish | Stainless Steel |
Description
THIS PRODUCT INCLUDE(S): 1x junction box in stainless steel color (35056). SQUARE JUNCTION BOX. FOR RANGE AND DRYER. DEEP JUNCTION BOX. RAISED GROUND SCREW. This junction box features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This junction box is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 4.78-in. Width (left to right). 4.68-in. Depth (back to front). 2.44-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPF222RP)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- AMERICAN IMAGINATIONS Electrical Box, Square Box, Galvanized Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Rectangular Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- American Imaginations Electrical Boxes