Shop All Electrical Boxes
American Imaginations
Electrical Box, Rectangular Box, 4 Gang, Plastic, Rectangular
Mfr # AI-37136
Zoro # G210794291
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Rectangular Box
- Number of Gangs 4
- Material Plastic
- Length 3 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37136
- Zoro # G210794291
- UPC # 627622371365
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 1/2 in |
Details
Item | Electrical Box |
Box Type | Rectangular Box |
Number of Gangs | 4 |
Material | Plastic |
Opening Shape | Rectangular |
Color | White |
For Use With | Residential/Non-Residential |
Includes | Vapour Barrier- Quadruple |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x vapour barrier- quadruple in white color. THE VAPOR BARRIER WITH QUADRUPLE FEATURES BOASTS A ROBUST SET OF ATTRIBUTES DESIGNED TO ENHANCE ITS EFFECTIVENESS. WITH A QUADRUPLE GANG DEPTH OF 3 INCHES, THIS VAPOR BARRIER OFFERS EXCEPTIONAL COVERAGE AND PROTECTION AGAINST MOISTURE INTRUSION. ITS QUADRUPLE FEATURES ENSURE A HIGH LEVEL OF PERFORMANCE, MAKING IT WELL-SUITED FOR DEMANDING APPLICATIONS. THE 3-INCH QUADRUPLE GANG DEPTH ENSURES AMPLE SPACE FOR ACCOMMODATING VARIOUS COMPONENTS AND INSTALLATIONS, CONTRIBUTING TO ITS VERSATILITY AND ADAPTABILITY. WHETHER USED IN RESIDENTIAL OR COMMERCIAL SETTINGS, THIS VAPOR BARRIERS COMBINATION OF QUADRUPLE FEATURES AND 3-INCH GANG DEPTH PROVIDES A RELIABLE SOLUTION FOR MOISTURE CONTROL. This vapour barrier- quadruple features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This vapour barrier- quadruple is made with plastic. The primary color of this product is white and it comes with white hardware. 3-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.5L (292mm) Standard, Heat (PLT3S-C30)
- CAROL Welding Cable, 4 AWG, 250 ft., Black, EPDM (01777.35.01)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15I)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- BISSELL HOMECARE Electrical Box, Octagon Box, Octagon (HO871922)
- American Imaginations Electrical Boxes