Shop All Electrical Boxes
American Imaginations
Electrical Box, Receptacle Box, Steel, Rectangular
Mfr # AI-37146
Zoro # G610515151
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Material Steel
- Length 2 in
- Width 2 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37146
- Zoro # G610515151
- UPC # 627622371464
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 2 in |
Width | 2 in |
Height | 3 in |
Details
Item | Electrical Box |
Box Type | Receptacle Box |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Includes | Electrical Receptacle Box |
Mounting | Wall Mount |
Finish | Galvanized |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle box in galvanized steel color. THE DEVICE BOX WITH A DEPTH OF 2 INCHES COMES EQUIPPED WITH NAILING LOOPS AND CLAMPS. ITS DEPTH IS PRECISELY 2 INCHES, AND IT FEATURES A GANGABLE DESIGN WITH DIMENSIONS OF 3 INCHES IN HEIGHT AND 2 INCHES IN WIDTH. THE INCLUSION OF NAILING LOOPS AND CLAMPS ADDS CONVENIENCE TO INSTALLATION AND CABLE MANAGEMENT. THE BOXS DEPTH MEASUREMENT IS EXACTLY 2 INCHES, MAKING IT SUITABLE FOR VARIOUS APPLICATIONS. ALONGSIDE ITS GANGABLE NATURE, THE BOX MEASURES 3 INCHES IN HEIGHT AND 2 INCHES IN WIDTH, OFFERING VERSATILITY FOR INSTALLATION NEEDS. This electrical receptacle box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2-in. Width left to right. 2-in. Depth back to front. 3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401E)
- HUBBELL WIRING DEVICE-KELLEMS CONN, WATERTIGHT, 5-15R, 15A, 125V, CLEAR, WIRING CONDITION (HBL15W47AWC)
- DOLPHIN COMPONENTS 20" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS20-450X)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SS)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- CANTEX Electrical Box, 18 cu in, Square Box, 2 Gang, PVC, Square (EZ18XNR)
- American Imaginations Electrical Boxes