Shop All Electrical Boxes
American Imaginations
Electrical Box, Receptacle Box, Steel, Rectangular
Mfr # AI-37119
Zoro # G410515191
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Material Steel
- Length 2-1/2 in
- Width 2 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37119
- Zoro # G410515191
- UPC # 627622371198
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 2-1/2 in |
Width | 2 in |
Height | 3 in |
Details
Item | Electrical Box |
Box Type | Receptacle Box |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Finish | Galvanized |
Includes | Electrical Receptacle Box |
Mounting | Wall Mount |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle box in galvanized steel color. THIS 2.5-INCH DEEP WIDE DEVICE BOX COMES EQUIPPED WITH NAILING LOOPS FOR EASY INSTALLATION. ITS DESIGN OFFERS AMPLE SPACE TO ACCOMMODATE A VARIETY OF ELECTRICAL COMPONENTS AND WIRING. THE ADDITION OF NAILING LOOPS ENSURES SECURE ATTACHMENT FOR RELIABLE POSITIONING. GANGABLE This electrical receptacle box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2-in. Width left to right. 2.5-in. Depth back to front. 3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101206)
- CARLON Carlon Carflex 15008-100 Flexible, Liquidtight, Non-Metallic Conduit, 1.046 in ID, PVC, Gray (15008-100)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02724)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980DFN-CTN)
- American Imaginations Electrical Boxes