Shop All Electrical Boxes
American Imaginations
Electrical Box, Receptacle Box, Steel, Rectangular
Mfr # AI-37115
Zoro # G910515165
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Material Steel
- Length 3 in
- Width 2 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37115
- Zoro # G910515165
- UPC # 627622371150
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Height | 3 in |
Details
Item | Electrical Box |
Box Type | Receptacle Box |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Includes | Electrical Receptacle Box |
Finish | Galvanized |
Mounting | Wall Mount |
Weight | 0.5 lbs |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle box in galvanized steel color. THIS IS A 3-INCH DEEP DEVICE BOX FEATURING NAILING LOOPS FOR SECURE INSTALLATION. IT OFFERS AMPLE SPACE FOR ACCOMMODATING ELECTRICAL COMPONENTS AND WIRING. ADDITIONALLY, ITS DESIGN ALLOWS FOR EASY GANGABLE CONFIGURATIONS WHEN MULTIPLE BOXES NEED TO BE CONNECTED. This electrical receptacle box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2-in. Width left to right. 3-in. Depth back to front. 3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 10' Length - Black (WL906-BK-10)
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR4)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- SQUARE D Kit Equipment Ground Cu (GTK0610C)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- American Imaginations Electrical Boxes