Shop All Electrical Boxes
American Imaginations
Electrical Box, Receptacle Box, Aluminum, Rectangular
Mfr # AI-35053
Zoro # G904843991
product price: $40.99
/ea
Sold in multiples of 10 for $409.90
$409.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Material Aluminum
- Length 2-1/2 in
- Width 2 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35053
- Zoro # G904843991
- UPC # 627622350537
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 2-1/2 in |
Width | 2 in |
Height | 3 in |
Details
Item | Electrical Box |
Box Type | Receptacle Box |
Material | Aluminum |
Opening Shape | Rectangular |
Color | Gray |
Mounting | Wall Mount |
Features | THIS PRODUCT INCLUDE(S): 1x electrical receptacle box in stainless steel color (35053). RECEPTACLE BOX - 2.5 DEEP. 3 H X 2 W. GANGABLE. FOR USE WITH NON-METALLIC AND ARMORED CABLE. INCLUDES NAILING LOOPS. This electrical receptacle box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle box is made with aluminum. The primary color of this product is stainless steel and it comes with stainless steel hardware. 2.00-in. Width (left to right). 2.5-in. Depth (back to front). 3.00-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Finish | Stainless Steel |
Description
THIS PRODUCT INCLUDE(S): 1x electrical receptacle box in stainless steel color (35053). RECEPTACLE BOX - 2.5 DEEP. 3 H X 2 W. GANGABLE. FOR USE WITH NON-METALLIC AND ARMORED CABLE. INCLUDES NAILING LOOPS. This electrical receptacle box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle box is made with aluminum. The primary color of this product is stainless steel and it comes with stainless steel hardware. 2.00-in. Width (left to right). 2.5-in. Depth (back to front). 3.00-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- RACO Combination Coupling, 1/2" Conduit (1941)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LRD14L)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- American Imaginations Electrical Boxes